Shop All Lab Instruments Parts
Ultralast
Ultralast TOOL-154 Replacement 19.2V Porter Cable 2000mAh Power Tool Battery
Mfr # TOOL-154
Zoro # G603989525
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # TOOL-154
- Zoro # G603989525
- Country of Origin China
- Category Lab Instruments Parts
Details
Type | Cylindrical |
Description
Replacement 19.2v Porter Cable Tool Battery.
Specifications- Chemistry - Nicad.
- Capacity - 2000 mAh.
- Voltage - 19.2V.
- Connector Type - Pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Ohaus Angle Rotor, 6 x 50 mL RB (30130878)
- BEMIS Parafilm M, 2 x 250 Roll (164992)
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- PUTNAM ROLLING LADDER Red Oak Step Stool with Hand Hole (PL.29.RO)
- ULTRALAST Ultralast TOOL-153 Replacement 19.2V Porter Cable Power Tool Battery (TOOL-153)
- ULTRALAST Ultralast TOOL-152 Replacement 14.4V Porter Cable 2000mAh Power Tool Battery (TOOL-152)
- THE GENIE 37334R Replacement Safety Beams (146134)
- PERKIN ELMER Platinum Sampler Cone For Elan 9000/6X (WE027802)
- RAINDRIP CONNECTOR PIPE-TEE 1/2"" (R333CT)
- PERKIN ELMER Alumina Injector, 2.0 I.D for Optima 8x0 (N0781014)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- Ultralast Lab Instruments Parts