Shop All Lab Instruments Parts
Ultralast
Ultralast TOOL-153 Replacement 19.2V Porter Cable Power Tool Battery
Mfr # TOOL-153
Zoro # G703989524
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # TOOL-153
- Zoro # G703989524
- Country of Origin China
- Category Lab Instruments Parts
Details
Type | Cylindrical |
Description
Replacement 19.2v Porter Cable Tool Battery.
Specifications- Chemistry - Nicad.
- Capacity - 1500 mAh.
- Voltage - 19.2V.
- Connector Type - Pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buchner Funnel, 600mL, Medium Frit (CG-1402-27)
- ZEP Concentrated Ultrasonic Cleaner, 5 gal. 1 PK (J70135)
- CAMCO LEVELING BLOCK CAPS, PK 4 (44500)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- ULTRALAST Ultralast TOOL-152 Replacement 14.4V Porter Cable 2000mAh Power Tool Battery (TOOL-152)
- ULTRALAST Ultralast TOOL-154 Replacement 19.2V Porter Cable 2000mAh Power Tool Battery (TOOL-154)
- CMP CMP CMP25504009010 Lid Water Leveler - Tan (CMP25504009010)
- THERMO FISHER SCIENTIFIC ASHEVILLE Full Depth, Epoxy-Coated Open Wire Shelf (6696)
- IST Deuterium Uv Assembly Lamps And Bulb (24089C)
- TOUGH GUY Key, Fits 22LC62, 22LC63, 22LC64, 22LC65 (CKEYMTLG)
- OAKTON Oakton EcoTestr pH 2+ Pocket pH Meter (35423-01)
- Ultralast Lab Instruments Parts