Shop All Specialty Rechargeable Batteries
Ultralast
Ultralast Replacement Battery for Palm Z22 PDA - PDA-145LI
Mfr # PDA-145LI
Zoro # G304123495
original price:
$38.00
15% off
new price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 650mAh
- Height 1.2"
- Width 2"
- Terminal Type - Batteries Wire Leads
- Voltage 3.7V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # PDA-145LI
- Zoro # G304123495
- UPC # 728286572980
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.2" |
Width | 2" |
Length | 0.2" |
Details
Capacity - Batteries | 650mAh |
Terminal Type - Batteries | Wire Leads |
Voltage | 3.7V |
Battery Chemistry | Lithium |
Item | Battery |
Number of Cells | 1 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BITTEL Hospitality Telephone, Analog, Desk Black (62S-5B)
- MOTOROLA Two Way Radio, UHF, 1 Watt, 450 to 470 MHz (CLS1110)
- DYNAMICFUNCTION 8 in. USB OTG Cable Micro USB to Micro USB Male to Male (DY966934)
- QNAP No-Lock Version Hdd Tray For 3 (SP-TS-TRAY-WOLOCK)
- ULTRALAST Ultralast CEL-J120M 3.8V & 2000 mAh Replacement Battery Rechargeable Li-ion Battery for Samsung - EB-BJ120BBE; EB-BJ120CBU (CEL-J120M)
- ULTRALAST Solar Light Battery, Ace Hardware 3002917 (ULN4AASL-1000)
- ULTRALAST Ultralast PDA-168LI 3.7 V & 650 mAh Sansa E250 Replacement Battery for SanDisk 54-57-00046; Interstate-LIT0181 (PDA-168LI)
- ULTRALAST UL1865-34-1P Battery (UL1865-34-1P)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- ULTRALAST Battery, UL1865-26-2P (UL1865-26-2P)
- EXELL BATTERY Razor Battery For Norelco 815RX/B Razors Replaces 138-10591 (EBR-15)
- Ultralast Specialty Rechargeable Batteries