Ultralast

Ultralast PDA-265LI Replacement Ipod Touch 2nd Generation Battery


product price: $31.09
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Capacity 800mAh
  • Width 1.8"
  • Height 0.1"
  • Length 2.5"
  • Termination style Ribbon Cable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ultralast
  • MFR # PDA-265LI
  • Zoro # G003989811
  • Country of Origin China
  • Category Books

Dimensions

Width 1.8"
Height 0.1"
Length 2.5"

Details

Capacity 800mAh
Item Battery
Termination style Ribbon Cable
Number of Cells 1
Battery Chemistry Lithium
Output Voltage 3.7V

Description

Replacement Ipod Touch 2nd Generation Battery.

Specifications
  • Voltage - 3.7V.
  • Capacity - 800.
  • Composition - Lipoly.
  • Dimensions - 64.4 x 46.0 x 2.7 in.
  • Connector - Ribbon wire.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.