Shop All Specialty Rechargeable Batteries
Ultralast
Ultralast PDA-204LI-HC 7.4V & 2600 mAh Replacement Lithium-Ion Battery for Trimble5800Survey
Mfr # PDA-204LI-HC
Zoro # G104127822
original price:
$48.39
13% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # PDA-204LI-HC
- Zoro # G104127822
- UPC # 728286577145
- Country of Origin China
- Category Specialty Rechargeable Batteries
Description
Features
- Holds 80% of charge after 12 months when not in use
- Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
- HP (Hewlett-Packard) - Photosmart C912, HP (Hewlett-Packard) - Photosmart C912XI, Pentax - EI-2000, Trimble - MCR-1821, Trimble - MCR-1821C, Trimble - MCR-1821J, Trimble - 29518, Trimble - 38403, Trimble - 46607, Trimble - 52030, Trimble - 54344, Trimble - 5700, Trimble - 5800, Trimble - GeoExplorer 3, Trimble - R7, Trimble - R7 Receiver, Trimble - R8, Trimble - R8 Receiver, Trimble - TSC Data Collector, Trimble - TSC1 Data Collector
- Battery Type: Lithium Ion (ICR/CGR/LIR)
- Capacity: 2600 mAh
- Voltage: 7.4V
- Dimension: 0.8" H x 1.5" W x 2.8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG12 386 LR43 (EB-L1142)
- PHILIPS MONITORS 24" IPS Display Monitor, 241B8QJEB (241B8QJEB)
- TRIPP LITE Gender Changer, Compact, DB9, Coupler, F/F (P150-000)
- MONOPRICE Computer Cord, SVGA (HD15) M to F, 50ft (3619)
- ULTRALAST Solar Light Battery, Ace Hardware 3002917 (ULN4AASL-1000)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- ULTRALAST Ultralast PDA-168LI 3.7 V & 650 mAh Sansa E250 Replacement Battery for SanDisk 54-57-00046; Interstate-LIT0181 (PDA-168LI)
- ULTRALAST Battery, UL1865-26-2P (UL1865-26-2P)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- ILC Replacement for Mazda 6 V6 3.7l 590cca Year 2019 Battery (6 V6 3.7L 590CCA YEAR 2019 BATTERY MAZDA)
- Ultralast Specialty Rechargeable Batteries