Shop All Specialty Rechargeable Batteries
Ultralast
Ultralast PDA-168LI 3.7 V & 650 mAh Sansa E250 Replacement Battery for SanDisk 54-57-00046; Interstate-LIT0181
Mfr # PDA-168LI
Zoro # G904127909
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 650mAh
- Height 0.2"
- Width 1.4"
- Terminal Type - Batteries Pressure
- Voltage 3.7V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # PDA-168LI
- Zoro # G904127909
- UPC # 728286574106
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.2" |
Width | 1.4" |
Length | 1.9" |
Details
Capacity - Batteries | 650mAh |
Terminal Type - Batteries | Pressure |
Voltage | 3.7V |
Battery Chemistry | Lithium |
Item | Battery |
Number of Cells | 1 |
Description
Features
- Holds 80% of charge after 12 months when not in use
- Charge for up to 6+ months in low power consumption devices such as remote controls, clocks, flashlights & other household applications
- SanDisk - Sansa E200, SanDisk - Sansa E250, SanDisk - Sansa E250R, SanDisk - Sansa E260, SanDisk - Sansa E270, SanDisk - Sansa E280, SanDisk - SDAMX4-RBK-G10, SanDisk - SDMX4-2048, SanDisk - 54-57-00046, Interstate - LIT0181.
- Battery Type: Lithium Ion (ICR/CGR/LIR)
- Capacity: 650 mAh
- Voltage: 3.7V
- Dimension: 0.2" H x 1.4" W x 1.9" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for At&t Cl84100 (CL84100 AT&T)
- DURACELL DURA2PK 3V 2032 Battery (66388)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for BRP Can-Am 570 Outlander, Renegade 2017 (MAX3549073)
- MIGHTY MAX BATTERY YTX14AH-BS Battery Replaces Polaris Sportsman 500 4X4 HO 1996-2002 (YTX14AH1235)
- ULTRALAST Solar Light Battery, Ace Hardware 3002917 (ULN4AASL-1000)
- ULTRALAST Solar Light Battery, Ace Hardware 3002915 (ULNMH4AASL)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- ULTRALAST Ultralast PDA-204LI-HC 7.4V & 2600 mAh Replacement Lithium-Ion Battery for Trimble5800Survey (PDA-204LI-HC)
- ULTRALAST UL1865-34-2P Battery (UL1865-34-2P)
- ULTRALAST UL1865-34-1P Battery (UL1865-34-1P)
- ILC Replacement for Philips Norelco 9195xl (NORELCO 9195XL PHILIPS)
- Ultralast Specialty Rechargeable Batteries