Shop All Disposable Specialty Batteries
Ultralast
Ultralast PDA-162LI Replacement Tungsten E2 Battery
Mfr # PDA-162LI
Zoro # G204127289
original price:
$32.00
12% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 1050 mAh
- Battery Chemistry Lithium Polymer
- Fits Brand Palm
- Battery Size Proprietary Battery Size
- Voltage 3.7V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # PDA-162LI
- Zoro # G204127289
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Battery Capacity | 1050 mAh |
Battery Chemistry | Lithium Polymer |
Fits Brand | Palm |
Voltage | 3.7V DC |
Item | Battery |
Application | Handheld Device |
Fits Model | Tungsten E2 |
Rechargeable | Yes |
Environmentally Friendly | Yes |
Description
Replacement Tungsten E2 Battery.
Specifications- Replacement Li-Polymer battery.
- Capacity 1100 mAh High.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- AMPD Cosmos Elite 9.5 Watt Bluetooth Barrel Speaker, Black (AA-JAMSPEAK-COSMOSELITE-BLK)
- ILC Replacement for Mitsubishi Wd-82740 Lamp & Housing (WD-82740 LAMP & HOUSING MITSUBISHI)
- DAC Standard Monitor Riser Block (DTA02151)
- ULTRALAST Battery 6 Volt Silver Oxide Ultralast Dog Collar Battery (DC-29)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-35)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-990)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL958)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL675HA)
- DANTONA Flashlight Battery - Pelican 9410, 9410L, 9413-301-001, K048 (MAG-9410)
- Ultralast Disposable Specialty Batteries