Shop All Rechargeable Batteries
Ultralast
Ultralast Lithium Phosphate Rechargeable Batteries for 3.2 Volt Outdoor Solar Lighting - 400mAh - UL14430SL
Mfr # UL14430SL
Zoro # G903856992
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Battery Capacity 400mAh
- Voltage 3.2V
- Width 1.7"
- Battery Type 4/5AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # UL14430SL
- Zoro # G903856992
- UPC # 76097109018
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Width | 1.7" |
Height | 0.6" |
Details
Battery Chemistry | Lithium |
Battery Capacity | 400mAh |
Voltage | 3.2V |
Item | Battery, Rechargeable 3.2V Cylindrical |
Battery Type | 4/5AA |
Termination style | Pressure |
Number of Cells | 1 |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 8 Pack (ML8-12MP819990)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1200 GL1200 Gold Wing '84-87 (YTX24HL-BSGEL7)
- PYLE Universal Laptop Device Stand - Tripod, PLPTS3 (PLPTS3)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 33Ah (47024)
- ULTRALAST 3,400 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-34-1P)
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-26-2P)
- ULTRALAST Rechargeable Battery, PK2 (UL1865-34-2P)
- ULTRALAST Green Everyday Rechargeables AAA Batteries, Pack/4 (ULGED4AAA)
- EVEREADY ENER A23 Battery (A23BPZ)
- Ultralast Rechargeable Batteries