Shop All Cell Phone Batteries
Ultralast
Ultralast CEL-BTR711B Replacement Casio Boulder C711B Battery
Mfr # CEL-BTR711B
Zoro # G704127246
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.7"
- Capacity 650mAh
- Length 2.3"
- Height 0.3"
- Termination style Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # CEL-BTR711B
- Zoro # G704127246
- Country of Origin China
- Category Cell Phone Batteries
Dimensions
Width | 1.7" |
Length | 2.3" |
Height | 0.3" |
Details
Capacity | 650mAh |
Termination style | Pressure |
Output Voltage | 3.7V |
Number of Cells | 1 |
Battery Chemistry | Lithium |
Product Category | Battery |
Description
Replacement Casio Boulder C711b Battery.
Features- For a better battery performance, please fully charge the battery before the first time usage.
- Keep an extra battery charged and handy for those long meetings and conversations.
- This replacement battery has an integrated microchip that prevents overcharging and lengthens battery life.
- Best replacement for the original battery with comparable standby and talk time.
- Color - Black.
- Cell type - Lithium Ion.
- Voltage - 3.7V.
- Capacity - 1540mAh.
- The battery operation time depends on conditions such as.
- Transmitting power level.
- Signal (distance between the phone and the base station).
- Network parameters defined by the operator.
- Accessory Only.
- Cell phone not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro C Alkaline Battery, 1.5V DC, 6 Pack (ALC6)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- VIDEO MOUNT PRODUCTS 1U Rack Mount Sliding Shelf (ER-SS1U)
- PROCELL Procell Coin Cell Battery, CR2016, 3V, PK5 (PC2016)
- ILC Replacement For DAYTONA CELP9070 (CEL-P9070)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- ILC Replacement for Kyocera Scp-73lbps Battery (SCP-73LBPS)
- ILC Replacement for Motorola Ke40 Battery (KE40)
- ILB GOLD Replacement For Iwalk, Duo 3000 With Apple And Micro Cable (DUO 3000 WITH APPLE AND MICRO CABLE)
- ILC Replacement for Motorola Nt40 Battery (NT40)
- ILC Replacement for Lorex Acc2003batt (ACC2003BATT LOREX)
- Ultralast Cell Phone Batteries