Shop All Cell Phone Batteries
Ultralast
Ultralast CEL-8310 Replacement Blackberry 8300 Curve Battery
Mfr # CEL-8310
Zoro # G504127156
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.2"
- Width 1.3"
- Height 0.2"
- Capacity 1000mAh
- Number of Cells 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # CEL-8310
- Zoro # G504127156
- Country of Origin China
- Category Cell Phone Batteries
Dimensions
Length | 2.2" |
Width | 1.3" |
Height | 0.2" |
Details
Capacity | 1000mAh |
Number of Cells | 1 |
Battery Chemistry | Lithium |
Termination style | Pressure |
Product Category | Battery |
Output Voltage | 3.7V |
Description
Replacement Blackberry 8300 Curve Battery.
Specifications- Voltage - 3.7V.
- Capacity - 1000.
- Composition - Lion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Full Motion Monitor Wall Mount for 19"-40" Screens (MI-2041L)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 3.70" H (D5779)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Yuasa YTZ10S Battery (YTZ10S61)
- ILC Replacement for Nokia Blb-3 (BLB-3 NOKIA)
- ILB GOLD Replacement For Iwalk, Duo 3000 With Apple And Micro Cable (DUO 3000 WITH APPLE AND MICRO CABLE)
- ILC Replacement for Blackberry 8700r Cell Phone Battery (8700R CELL PHONE BATTERY BLACKBERRY)
- ILC Replacement for Spectralink 8400 Battery (8400 BATTERY SPECTRALINK)
- ILB GOLD Replacement For Motorola, Edge 30 Ultra Battery (EDGE 30 ULTRA BATTERY)
- ILC Replacement for Coolpad Cpld-194 Battery (CPLD-194)
- ILC Replacement For CAMERON SINO CSKYE481SL (CS-KYE481SL)
- Ultralast Cell Phone Batteries