Shop All Disposable Specialty Batteries
Ultralast
Ultralast CAM-NB4L Replacement Canon NB-4L Digital Camera Battery
Mfr # CAM-NB4L
Zoro # G504127194
original price:
$39.00
10% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.6"
- Terminal Type - Batteries Pressure
- Voltage 3.7V
- Capacity - Batteries 760mAh
- Height 0.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CAM-NB4L
- Zoro # G504127194
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 1.6" |
Height | 0.2" |
Width | 1.4" |
Details
Terminal Type - Batteries | Pressure |
Voltage | 3.7V |
Capacity - Batteries | 760mAh |
Battery Chemistry | Lithium |
Item | Battery |
Description
Replacement Canon Nb-4l Digital Camera Battery. NB-4L digital camera battery was designed to meet or exceed OEM specifications and is 100% compatible to the original equipment chargers. This ultra high capacity, longer lasting lithium-ion battery was designed to avoid the "memory effect" problem that's common to many rechargeable digital camera batteries.
Specifications- Rechargeable digital camera battery.
- 100% compatible with cameras that use Canon's NB-4L battery.
- Lithium-ion chemistry.
- 900mAh capacity.
- No "memory effect".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE 7.5V Kenwood KNB-32 Nickel Metal Hydride Batteries 2700 mAh - 20.25 watt (BNH-KNB32)
- STANDARD HORIZON FNB-125 Battery Pack f/HX100 (FNB-125)
- KENWOOD Desktop Charger, 2.5 Hour Fast Charge (KSC-35SK)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Lithonia ELB06042 (ML4-691821)
- ULTRALAST PX28A, A544, 4LR44 Equivalent Battery (UL382226)
- ULTRALAST Battery 4.8 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-17)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-27910)
- ULTRALAST Battery 3.9 Volt Lithium Polymer Ultralast Cellular Phone/Smart Phone Battery (CEL-SMJ7108)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-20)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-35)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-401)
- Ultralast Disposable Specialty Batteries