Shop All Disposable Specialty Batteries
Ultralast
Ultralast CAM-KAA2 Replacement Kodak KAA2HR Digital Camera Battery
Mfr # CAM-KAA2
Zoro # G604127124
original price:
$26.00
14% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 1800mAh
- Width 1.2"
- Battery Chemistry Nickel Metal Hydride (NIMH)
- Voltage 2.4V
- Terminal Type - Batteries Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CAM-KAA2
- Zoro # G604127124
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Width | 1.2" |
Length | 2" |
Height | 0.6" |
Details
Capacity - Batteries | 1800mAh |
Battery Chemistry | Nickel Metal Hydride (NIMH) |
Voltage | 2.4V |
Terminal Type - Batteries | Pressure |
Item | Battery |
Description
Replacement Kodak Kaa2hr Digital Camera Battery.
Specifications- Voltage - 2.4V.
- Termination - Pressure contacts.
- Chemistry - Nickel metal hydride.
- Color - Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Usb Port Lock w/ Cable Guard- Square (K67915WW)
- ILC Replacement for Philips 5070-abe (5070-ABE PHILIPS)
- ILC Replacement For MODICON 990XCP98000 BATTERY (990XCP98000 BATTERY:)
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-ATB1200)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2450)
- ULTRALAST Battery Ultralast Cellular Phone/Smart Phone Charger (CEL-CHGCW-6)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-BTR2260)
- ULTRALAST Cell Phone Battery, CEL-IP6-HC (CEL-IP6-HC)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-2414)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- Ultralast Disposable Specialty Batteries