Shop All Home & Office Phones
Ultralast
Ultralast BATT-5922 Replacement Uniden 5-2729 Cordless Phone Battery
Mfr # BATT-5922
Zoro # G604127131
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Height 0.7"
- Capacity - Batteries 600mAh
- Overall Length 1.1"
- Voltage 3.6V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # BATT-5922
- Zoro # G604127131
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 0.7" |
Overall Length | 1.1" |
Details
Item | Battery |
Type | Connector |
Capacity - Batteries | 600mAh |
Voltage | 3.6V |
Battery Chemistry | Nickel Cadmium (NICD) |
Number of Cells | 3 |
Description
Replacement Uniden 5-2729 Cordless Phone Battery Offers the long life and consistently reliable performance you need to get the most out of your cordless phone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr12600set-ft3 (CR12600SET-FT3 SANYO)
- ZORO SELECT Sealed Lead Acid Battery, 4VDC, 9Ah (47027)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Solder Connector - 25 Pin, Male (DSC-1125)
- CLARITY Clarity 76593 Photo Phone P300 Amplified Phone (AMER-P300)
- GAI-TRONICS Telephone, VoIP/Ethernet, Gy, Surface Mount (257-710)
- LUTRON Telephone Jack, Single, Taupe (SC-PJ-TP)
- FASTTRACK Small Business Hd Ip Phone , 6 Sip Accounts 12 Lines (FA329162)
- VIKING Viking Electronics VK-E-30-EWP EWP Stainless Steel Hansdsfree (VK-E-30-EWP)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- CETIS Disposable Phone Healthcare, Desk or Wall White (H2000 VRI (White))
- Ultralast Home & Office Phones