Shop All Disposable Standard Batteries
Ultralast
Ultralast AA Alkaline Battery Bulk Pack - 20 Pack
Mfr # UL20AAVP
Zoro # G203856982
original price:
$32.70
15% off
new price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 1.5V
- Width 2"
- Type AA
- Number of Cells - Battery 1
- Height 0.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # UL20AAVP
- Zoro # G203856982
- UPC # 76097108387
- Country of Origin China
- Category Disposable Standard Batteries
Dimensions
Width | 2" |
Height | 0.6" |
Details
Voltage | 1.5V |
Type | AA |
Number of Cells - Battery | 1 |
Capacity - Batteries | 2530mAh |
Item | Battery |
Battery Chemistry | Alkaline-Manganese Dioxide (Zn/MnO2) |
Termination style | Consumer Top |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- GOOGLE Nest Hub 2nd Gen - Charcoal (GA01892-US)
- ULTRALAST AAA Alkaline Battery, 100 PK (ULA100AAAB)
- EVEREADY Super Heavy Duty 9-Volt Zinc Carbon Batteries Carded (1222SW)
- DURACELL BATTERY ALKALINE AA 6PK (MN1500B6)
- ENERGIZER Max AA Alkaline Batteries 12 pk Carded (E91BW12EM)
- RAYOVAC UltraPro Fusion AAA Alkaline Battery, 1.5V DC, 30 Pack (82430PPFUS)
- ENERGIZER Ultimate Lithium, AA Lithium Battery, 1.5 V DC, 8 Pack (L91SBP-8)
- DURACELL Procell Professional Alkaline Batteries - Size C, C, 12PK (DURPC1400)
- Ultralast Disposable Standard Batteries