Ultralast 3002917 1.2V Ni-Cad AA Solar Rechargeable Battery; ULN4AASL-1000 - Pack of 4
Mfr # 3002917
Zoro # G203924070
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # 3002917
- Zoro # G203924070
- UPC # 76097962910
- Country of Origin China
- Category Solar Batteries
Description
UltraLast Batteries provide greener solutions for consumer portable power needs. Under the UltraLast Green brand is a complete range of rechargeable batteries and chargers, suitable for all your daily power needs. The Everyday Rechargeables batteries are perfect for household items including remote controls, wireless keyboards/mice and clocks and the High-Power Rechargeables batteries are ideal for high power consumption devices like digital cameras, electronic flashes, music players and gaming. Other UltraLast rechargeable battery categories include a digital camera, camcorder, cordless phone, laptop, cell phone and mobile device batteries.
Features- Battery Type-Ni-Cad
- Battery Size-AA
- Volts-1.2 volt
- Model Number-ULN4AASL-1000
- Usage-Solar Powered Lights
- Rechargeable-Yes
- Battery Capacity-1000 mAh
- Pack of 4
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/50 (190134 - CD401)
- ILC Replacement For DANTONA, URCLOG950 (URC-LOG950)
- INVID TECH IP Camera, 10W, Color (PAR-P8DRIRA2812-LC)
- TARGUS Compact Optical Mouse Blue Tra, AMU75US (AMU75US)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- EXELL BATTERY 3.7V 18650 Li-Ion 2000mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18650C20WT_SOLAR)
- K2 ENERGY 12V 11Ah K2B12V11EB Lithium Iron Phosphate Battery with BMS (K2B12V11EB)
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- POWERSTAR PowerStar AGM1235-219 12V 35Ah U1 Deep Cycle AGM Solar Battery Replaces 33 to 34Ah (AGM1235-219)
- K2 ENERGY K2C123A Battery Charger with 2 LFP123A 3.2V Li-Ion Batteries (LFP123A-KIT)
- POWERSTAR PowerStar PS200-12-8 12v 200ah Solar Power Battery; Deep Cycle; 2 Year Warranty; 4D Size (PS200-12-8)
- Ultralast Solar Batteries