Shop All Disposable Specialty Batteries
Ultralast
Replacement Battery for VTech LS6115 Cordless Phone
Mfr # BATT-28443
Zoro # G0437745
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Battery Rechargeable
- Application Phone
- Voltage 2.4V DC
- Battery Chemistry Nickel Metal Hydride (NiMH)
- Battery Capacity 500 mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # BATT-28443
- Zoro # G0437745
- UPC # 76097962323
- Country of Origin China
- Category Disposable Specialty Batteries
Details
Features | Battery Rechargeable |
Application | Phone |
Voltage | 2.4V DC |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Item | Battery |
Battery Capacity | 500 mAh |
Description
Do you need a replacement battery for a VTech LS6115 cordless phone? This BATT-28443 Replacement Battery from Ultralast is designed to fit the LS6115. It meets or exceeds original manufacturer specifications. This battery is also comparable to Lenmar LENCBZ300V.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSQUITO MAGNET Cartrdg Octenol Mosq (OCTENOL3)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM207)
- EXELL BATTERY 3V PLC Battery for Texas Instruments 545 560 Replaces 2587678-8005 (EBPLC-66)
- DEWALT Heavy-Duty 2-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 6 Pack, (3DXFRS800-SV1)
- ULTRALAST Replacement Battery for AT&T 24032 Cordless Phone (3AA-B)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-U)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast 2 Way FRS/GRMS Battery (CEL-128NMH)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-ER1)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Dog Collar Battery (DC-5)
- ULTRALAST Battery 3.8 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-IP6)
- Ultralast Disposable Specialty Batteries