Shop All Disposable Specialty Batteries
Ultralast
Replacement Battery for VTech DS6401 Cordless Phone
Mfr # BATT-183482
Zoro # G0429458
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.4 in
- Voltage 2.4V DC
- Features Features,"Battery Rechargeable, Environmentally Friendly"
- Depth 2.1 in
- Application Cordless Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # BATT-183482
- Zoro # G0429458
- UPC # 728286951976
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 0.4 in |
Depth | 2.1 in |
Details
Voltage | 2.4V DC |
Features | Features,"Battery Rechargeable, Environmentally Friendly" |
Application | Cordless Phone |
Battery Capacity | 500 mAh |
Item | Battery |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Description
Need a replacement battery for your cordless phone? This Ultralast BATT-183482 Replacement Battery is 2.4 volts and fits the VTech DS6401 Cordless Phone. It meets or exceeds original manufacturer specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A32PX 6V Alkaline Battery V32PXA A32PX PX32A TR164A EN164A (A32PX)
- ROCSTOR Usb-C To Hdmi Adapter - Usb Type-C To (Y10C129-B1)
- ILC Replacement for Hoover Platinum Linx (PLATINUM LINX HOOVER)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 3 ft. (16182)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-9600)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-2414)
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SMN910NFC)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL104)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL122)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast PDA Battery (PDA-91LI)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-100)
- Ultralast Disposable Specialty Batteries