Shop All Rechargeable Batteries
Ultralast
Rechargeable Battery, PK2
Mfr # UL1865-34-2P
Zoro # G705947966
product price: $30.25
/pk 2, $15.13/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion
- Capacity - Batteries 3,400 mAh
- Standards RoHS Compliant
- Standard Battery Series Recharge
- Overall Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # UL1865-34-2P
- Zoro # G705947966
- UPC # 076097963016
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Overall Height | 2.6 in |
Diameter | 0.8 in |
Battery Size | 18650 |
Details
Item | Rechargeable Battery |
Battery Chemistry | Lithium Ion |
Capacity - Batteries | 3,400 mAh |
Standards | RoHS Compliant |
Standard Battery Series | Recharge |
Voltage - Batteries | 3.7V DC |
Description
Rechargeable Battery, Battery Size 18650, Battery Chemistry Lithium Ion, Voltage - Batteries 3.7V DC, Capacity - Batteries 3,400 mAh, Standard Battery Pack Size 2, Standards RoHS Compliant, Diameter 0.8 in, Overall Height 2.6 in, Standard Battery Series Recharge, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Rim Device Narrow, 12VDCElectrn, SatinAlum (8801EL-36-12)
- KWIKBOOST Cell Phone Chgng Station, 6-1/2 in. W (KB99004)
- VERBATIM Drive, 128Gb, Usb, Flash, Rd (98525)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9651T Replacement Battery For Direct Logic GE Fanuc Koyo Texas Instruments Siemens (B9651T)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- ULTRALAST 3,400 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-34-1P)
- ULTRALAST Green Everyday Rechargeables AAA Batteries, Pack/4 (ULGED4AAA)
- ULTRALAST Ultralast Lithium Phosphate Rechargeable Batteries for 3.2 Volt Outdoor Solar Lighting - 600mAh - UL14500SL (UL14500SL)
- ULTRALAST 1.2V 600mAh AA Rechargeable NiCd Batteries for Solar Lights, 4PK (UL392429)
- ULTRALAST 2,600 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-26-1P)
- EXELL BATTERY 2.4V 300mAh NiMH Battery w/TABS for GPS-Trackers Car Alarms (2/CP300H-TABS)
- Ultralast Rechargeable Batteries