Shop All Rechargeable Batteries
Ultralast
Rechargeable Battery, PK2
Mfr # UL1865-26-2P
Zoro # G705948000
product price: $14.19
/pk 2, $7.10/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 18650
- Capacity - Batteries 2,600 mAh
- Standards RoHS Compliant
- Standard Battery Series Recharge
- Overall Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # UL1865-26-2P
- Zoro # G705948000
- UPC # 076097962996
- Country of Origin China
- Category Rechargeable Batteries
Dimensions
Battery Size | 18650 |
Overall Height | 2.6 in |
Diameter | 0.8 in |
Details
Capacity - Batteries | 2,600 mAh |
Standards | RoHS Compliant |
Item | Rechargeable Battery |
Standard Battery Series | Recharge |
Voltage - Batteries | 3.7V DC |
Battery Chemistry | Lithium Ion |
Description
Rechargeable Battery, Battery Size 18650, Battery Chemistry Lithium Ion, Voltage - Batteries 3.7V DC, Capacity - Batteries 2,600 mAh, Standard Battery Pack Size 2, Standards RoHS Compliant, Diameter 0.8 in, Overall Height 2.6 in, Standard Battery Series Recharge, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALSHIELD Clean Wipe Silicone Cover For Ssksv099 & Ssksv099Bt - Waterproof And (SSKSV099CW)
- MURR ELEKTRONIK M12 ADAPTOR ON REAR OF MSUD VALVE PLUG FORM A 18MM (7000-41441-0000000)
- ILC Replacement for Lithonia Elt125 Emergency Lighting 35ah AGM With M6 Insert Terminals Battery (ELT125 EMERGENCY LIGHTING 35AH AGM WITH M6 INSERT)
- MIGHTY MAX BATTERY 6V 7Ah UPS Battery for Johnson Control Batteries GC640 OLD STYLE 3 Pk (ML7-6MP334)
- ULTRALAST Smart Charger with 2 Rechargeable CR123 Batteries (ULCR123RK)
- ULTRALAST 3,400 mAh 18650 Retail Blister-Carded Batteries (Single Pack) (UL1865-34-1P)
- ULTRALAST 1.2V 600mAh AA Rechargeable NiCd Batteries for Solar Lights, 4PK (UL392429)
- ULTRALAST Ultralast Lithium Phosphate Rechargeable Batteries for 3.2 Volt Outdoor Solar Lighting - 600mAh - UL14500SL (UL14500SL)
- ULTRALAST Rechargeable AA Batteries for Solar Lights, Pack/4 (ULN4AASL)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- EVEREADY ENER A23 Battery (A23BPZ)
- Ultralast Rechargeable Batteries