Shop All Wiper Blades
Ultralast
Lithium Photo Batteries Battery
Mfr # ULCR22
Zoro # G3295099
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type CR2
- Capacity 750mAh
- Motor Voltage 3V
- Height 0.61"
- Width 1.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # ULCR22
- Zoro # G3295099
- Country of Origin China
- Category Wiper Blades
Dimensions
Height | 0.61" |
Width | 1.06" |
Details
Item | Battery, Non-Rechargeable CR2 |
Type | CR2 |
Capacity | 750mAh |
Motor Voltage | 3V |
Termination style | Consumer Top |
Battery Chemistry | Lithium Manganese Dioxide (CR) |
Number of Cells | 1 |
Description
Levana Oma, Levana Oma+, Garmin BarkLimiter, Garmin 010-01070-00 Panasonic CR2, Levana 32056, Garmin 010-11863-00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Outrigger Kit-15' Black/Gold-Complete (88261)
- BOATLIFE Mildew Remover - 16oz (1137)
- BILSTEIN Shock Absorber, 24-278638 (24-278638)
- POWEROPTIX Light LED 146 Series Red (101-01462)
- BOSCH 3397007215 Oe Style Windshield Wiper Blade Set (3397007215)
- RAIN-X RAINX LAT WIPERBLADE 14"" (5079272-2)
- ANCO Contour Premium Profile Blades, C-20-Oe (C-20-OE)
- BOSCH Aerotwin Wiper Blade, 3397007523 (3397007523)
- PRIME VISION Wiper Blade (PRIMPBB21)
- RAIN-X Wiper Blade, 24" Sz, Beam, Exact Fit Series (5079280-1)
- AUTOTEX Wiper Blade (71-15)
- Ultralast Automotive Exterior Accessories