Shop All Disposable Specialty Batteries
Ultralast
Cell Phone Battery - Samsung Galaxy S10, SM-G973, EB-BG973ABU
Mfr # CEL-SMG973
Zoro # G3296051
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.7"
- Voltage 3.85V
- Length 3.2"
- Width 2"
- Capacity - Batteries 3200mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # CEL-SMG973
- Zoro # G3296051
- UPC # 728286047495
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.7" |
Length | 3.2" |
Width | 2" |
Details
Voltage | 3.85V |
Item | Cell Phone |
Capacity - Batteries | 3200mAh |
Terminal Type - Batteries | Special |
Battery Chemistry | Lithium Polymer (Li-Po) |
Description
Samsung Galaxy S10, Samsung SM-G973 Samsung EB-BG973ABU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise Grip VGP321GS 3-Piece Kit Bag - 5WR 6LN and 10WR (VGP321GS)
- APRICORN 1Tb 256-Bit Aes Xts Hardware (ASK3-1TB)
- UPG Upg D5751 Ub121100 - Group 30H Sealed Lead Acid Battery (D5751)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 16 Pack (MN24B16PTPZ99)
- ULTRALAST Battery 1.35 Volt Zinc Air Ultralast Hearing Aid Battery (UL13HA)
- ULTRALAST Cell Phone Battery, CEL-HD40 (CEL-HD40)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-2419)
- ULTRALAST PX28A, A544, 4LR44 Equivalent Battery (UL382226)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL912)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 4 Pack (ULGHP4AA)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-45)
- Ultralast Disposable Specialty Batteries