Shop All Disposable Specialty Batteries
Ultralast
Cell Phone Battery, Nokia 2.1, Nokia TA-1029, Nokia HE341
Mfr # CEL-HE341
Zoro # G3296812
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.2"
- Width 2.4"
- Battery Chemistry Lithium Polymer (Li-Po)
- Voltage 3.85V
- Terminal Type - Batteries Special
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-HE341
- Zoro # G3296812
- UPC # 728286053465
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 3.2" |
Width | 2.4" |
Height | 0.2" |
Details
Battery Chemistry | Lithium Polymer (Li-Po) |
Voltage | 3.85V |
Terminal Type - Batteries | Special |
Capacity - Batteries | 3900mAh |
Item | Cell Phone |
Description
Nokia 2.1, Nokia TA-1029, Nokia HE341
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Dj Mixer, PAD43MXUBT (PAD43MXUBT)
- AXIOM MANUFACTURING Axiom Dvi-D Dual Link To Hdmi Adapter (DVIDDMHDMIF-AX)
- AXIOM MANUFACTURING Axiom 1000Base-Sx Sfp Transceiver For Aruba - J4858D (J4858D-AX)
- QFX Wireless Dynamic Professional Microphone (M-310)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 2 Pack (ULGHP2AA)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 2 Pack (ULGED2AAA)
- ULTRALAST Replacement Battery for Palm Z22 PDA - (UL85380)
- ULTRALAST Headset Battery, JBL EVEREST ELITE 100 (HS-EVEL100)
- ULTRALAST Replacement Battery for Panasonic KX-TG2302B Cordless Phone (BATT-104)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- DANTONA Tadiran Tl-2450/P 3.6V Wafer Cell Lithium Battery (COMP-204)
- Ultralast Disposable Specialty Batteries