Shop All Disposable Specialty Batteries
Ultralast
Cell Phone Battery, CEL-Z839
Mfr # CEL-Z839
Zoro # G3296392
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type - Batteries Pressure
- Battery Chemistry Lithium Ion (ICR/CGR/LIR)
- Voltage 3.85V
- Height 0.2"
- Width 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-Z839
- Zoro # G3296392
- UPC # 728286048287
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 0.2" |
Width | 2.4" |
Length | 2.9" |
Details
Terminal Type - Batteries | Pressure |
Battery Chemistry | Lithium Ion (ICR/CGR/LIR) |
Item | Cell Phone |
Voltage | 3.85V |
Capacity - Batteries | 3100mAh |
Description
ZTE Blade Vantage, ZTE Blade Vantage 5, ZTE VZW-Z839PP, ZTE Z839, ZTE Z855 ZTE Li3925T44P4h736041
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pronto Tsu-9200 (PRONTO TSU-9200 PHILIPS)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk (CAT-USB-ACL)
- MOTOROLA Antenna, 7 L, Rubber/Plastic (PMAD4068C)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Portable Reader Battery (PRB-42)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL18500SL-2P)
- ULTRALAST GPS Battery, Golf Buddy VT3 GPS Rangefinder Golf Buddy YK531832 (PDA-483LI)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-338LI)
- ULTRALAST Ultralast PDA-XM5 Replacement Pioneer Innotek and Samsung Helix Battery (PDA-XM5)
- ULTRALAST Digital Camera Battery, FLIR One FLIR SDL352054 (CAM-FLR1)
- ULTRALAST GPS Battery - Golf Buddy CT2, DSC-CT2-100, AEE542730P6H (PDA-473LI)
- Ultralast Disposable Specialty Batteries