Shop All Disposable Specialty Batteries
Ultralast
Cell Phone Battery, CEL-SMC1010
Mfr # CEL-SMC1010
Zoro # G3297643
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Voltage 3.8V
- Terminal Type - Batteries Pressure
- Length 2.06"
- Capacity - Batteries 2300mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-SMC1010
- Zoro # G3297643
- UPC # 728286976627
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 2.06" |
Height | 0.25" |
Width | 2" |
Details
Battery Chemistry | Lithium |
Voltage | 3.8V |
Item | Battery |
Terminal Type - Batteries | Pressure |
Capacity - Batteries | 2300mAh |
Description
Samsung Galaxy K, Samsung Galaxy S4 Zoom LTE, Samsung Galaxy S4 Zoom, Samsung NX Mini, Samsung SM-C101, Samsung SM-C1010, Samsung SM-C105, Samsung SM-C105A, Samsung SM-C105K, Samsung SM-C105L, Samsung SM-C105S Samsung B740AC, Samsung B740AE, Samsung EB-K740AEWEG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- PERLE SYSTEMS Iolan Dg1 Rj45 Device Server (04031764)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Pro Max , Black (77-92714)
- MIDLAND RADIO Weather Radio, Black, Channels AM/FM, NOA (WR400)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL419)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-2431)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Battery (UL2430)
- ULTRALAST Battery 4.8 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-17)
- ULTRALAST Headset Battery, TV EARS 5.0 TV EARS 873413, TV EARS C873413 (HS-TVE5)
- ULTRALAST Battery 3 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL1232)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Medical Battery (MED-72900)
- Ultralast Disposable Specialty Batteries