Shop All Disposable Specialty Batteries
Ultralast
Battery Ultralast Cellular Phone/Smart Phone Charger
Mfr # CEL-CHGMICRO-6
Zoro # G2223634
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.08"
- Length 3.5"
- Height 4.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-CHGMICRO-6
- Zoro # G2223634
- UPC # 076097962842
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Width | 1.08" |
Length | 3.5" |
Height | 4.48" |
Details
Item | Charger |
Description
Battery Ultralast Cellular Phone/Smart P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO USB MultIPlexer, 8 input (64AAB640)
- VENTEV Chargesync Alloy USB A to USB C 2.0 Cable 4ft, Steel Gray (ACABACSTEELVNV)
- DURACELL Lithium 2032 3 V 225 Ah Security and Electronic Battery 4 pk (DL2032B4PK)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Best Power PW9125 1250i (MAX3983723)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-904)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL107)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14430SL-2P)
- ULTRALAST Headset Battery, Plantronics SAVI8210, Plantronics SAVI8220 (HS-SAV8210)
- ULTRALAST Headset Battery, XP Deus WS1, WS2, WS3, WS4, WS5 (HS-XPDWS1)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-ER1)
- Ultralast Disposable Specialty Batteries