Shop All Disposable Specialty Batteries
Ultralast
Battery Ultralast Cellular Phone/Smart Phone Charger
Mfr # CEL-CHG30W
Zoro # G2223485
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.08"
- Length 4.48"
- Width 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-CHG30W
- Zoro # G2223485
- UPC # 076097962675
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.08" |
Length | 4.48" |
Width | 3.5" |
Details
Item | Charger |
Description
Battery Ultralast Cellular Phone/Smart P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Xlr M Toxlr F Cable 50 ft. (4756)
- DANTONA Battery 3.6 Volt Nickel Cadmium Dantona Medical Battery (MED-72300)
- ILC Replacement for Lithonia ELB B001 (ELB B001 LITHONIA)
- LIAN-LI Lian Li Uni Fan Sl-Infinity - Case Fan (SLIN140-1W)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-3300)
- ULTRALAST Battery Volt Ultralast Charger/Battery combo (ULCR123RK)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL107)
- ULTRALAST Battery 2.4 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-275242)
- ULTRALAST Replacement Battery for Palm Z22 PDA - (UL85380)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-24)
- ULTRALAST Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-SMN910NFC)
- Ultralast Disposable Specialty Batteries