Shop All Specialty Rechargeable Batteries
Ultralast
Battery, CEL-IPXS
Mfr # CEL-IPXS
Zoro # G305817959
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 2658mAh
- Height 0.2"
- Width 2.3"
- Terminal Type - Batteries Special
- Voltage 3.8V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-IPXS
- Zoro # G305817959
- UPC # 728286047648
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.2" |
Width | 2.3" |
Length | 3.8" |
Details
Capacity - Batteries | 2658mAh |
Terminal Type - Batteries | Special |
Voltage | 3.8V |
Battery Chemistry | Lithium Ion (ICR/CGR/LIR) |
Item | Cell Phone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Black (IVR50448)
- ULTRALAST Ultralast PDA-168LI 3.7 V & 650 mAh Sansa E250 Replacement Battery for SanDisk 54-57-00046; Interstate-LIT0181 (PDA-168LI)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- ULTRALAST Ultralast PDA-204LI-HC 7.4V & 2600 mAh Replacement Lithium-Ion Battery for Trimble5800Survey (PDA-204LI-HC)
- ULTRALAST UL1865-34-2P Battery (UL1865-34-2P)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- ULTRALAST Solar Light Battery, Ace Hardware 3002917 (ULN4AASL-1000)
- ILC Replacement for Mitsubishi Mr-j3bat (MR-J3BAT MITSUBISHI)
- Ultralast Specialty Rechargeable Batteries