Shop All Specialty Rechargeable Batteries
Ultralast
Battery, CEL-IPXR
Mfr # CEL-IPXR
Zoro # G405817972
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 2942mAh
- Height 0.2"
- Width 1.7"
- Terminal Type - Batteries Special
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-IPXR
- Zoro # G405817972
- UPC # 728286047631
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.2" |
Width | 1.7" |
Length | 4" |
Details
Capacity - Batteries | 2942mAh |
Terminal Type - Batteries | Special |
Battery Chemistry | Lithium Ion (ICR/CGR/LIR) |
Item | Cell Phone |
Voltage | 3.6V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power Patrol SLA1105 + 12V Charger (ML12-12F2CHRGR22)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda Scooters SB50 (All) Deep Cycle Battery (YTX4L-BS1111113811111114)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 7Ah PX12072 Battery (MAX3512793)
- ILC Replacement for HP Hewlett Packard 718101-001 Battery (718101-001 BATTERY HP HEWLETT PACKARD)
- ULTRALAST Solar Light Battery, Ace Hardware 3002916 (ULN423AASL)
- ULTRALAST ULN423AAASL Battery (ULN423AAASL)
- ULTRALAST Ultralast PDA-4LI Replacement Palm M500 Battery (PDA-4LI)
- ULTRALAST UL1865-34-2P Battery (UL1865-34-2P)
- ULTRALAST Ultralast PDA-204LI-HC 7.4V & 2600 mAh Replacement Lithium-Ion Battery for Trimble5800Survey (PDA-204LI-HC)
- ULTRALAST Ultralast CEL-J120M 3.8V & 2000 mAh Replacement Battery Rechargeable Li-ion Battery for Samsung - EB-BJ120BBE; EB-BJ120CBU (CEL-J120M)
- ILC Replacement for Panasonic Lumix Dmc-lz5 Digital Camera Contractor Battery (LUMIX DMC-LZ5 DIGITAL CAMERA CONTRACTOR BATTERY P)
- Ultralast Specialty Rechargeable Batteries