Shop All Disposable Specialty Batteries
Ultralast
Battery 6 Volt Lithium (CR) Ultralast Dog Collar Battery
Mfr # DC-3
Zoro # G0985557
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 6V
- Battery Chemistry Lithium
- For Use With PetSafe - PBC00-10677, PetSafe - PBC-102, PetSafe - PBC19-10765, PetSafe - PBC23-10685, PetSafe - PBC-302, PetSafe - PDBC-300, PetSafe - PDBC-300-20, PetSafe - PDT00-10675 Remote, PetSafe - PDT24-10792 Remote, PetSafe - PDT24-10793 Remote, PetSafe - PIF-275-19, PetSafe - PIF-300, PetSafe - PIF-300-21, PetSafe - PIG00-10674, PetSafe - PIG00-10680, PetSafe - PIG19-10761, PetSafe - PIG19-10764, PetSafe - PIG23-10681, PetSafe - PIG23-10689, PetSafe - PRF-3004W, PetSafe - PRF-3004W-20, PetSafe - PRF-304W, PetSafe - PUL-250, PetSafe - PUL-275, PetSafe - PUSB-150-19, PetSafe - PUSB-300, PetSafe - PWF19-10762, SportDOG - SBC-18 Collar, SportDOG - SBC-6 Collar, PetSafe - PDT00-10603, PetSafe - PDT00-10676, PetSafe - PIG00-10673, PetSafe - PBC-103, PetSafe - RF-300, PetSafe - RF-304, PetSafe - PUSB-150
- Terminal Type - Batteries Pressure
- Height 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # DC-3
- Zoro # G0985557
- UPC # 728286771765
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.1" |
Length | 0.4" |
Details
Item | Battery, Lithium Non-Rechargeable, Lithium Primary Packs |
Voltage | 6V |
Battery Chemistry | Lithium |
For Use With | PetSafe - PBC00-10677, PetSafe - PBC-102, PetSafe - PBC19-10765, PetSafe - PBC23-10685, PetSafe - PBC-302, PetSafe - PDBC-300, PetSafe - PDBC-300-20, PetSafe - PDT00-10675 Remote, PetSafe - PDT24-10792 Remote, PetSafe - PDT24-10793 Remote, PetSafe - PIF-275-19, PetSafe - PIF-300, PetSafe - PIF-300-21, PetSafe - PIG00-10674, PetSafe - PIG00-10680, PetSafe - PIG19-10761, PetSafe - PIG19-10764, PetSafe - PIG23-10681, PetSafe - PIG23-10689, PetSafe - PRF-3004W, PetSafe - PRF-3004W-20, PetSafe - PRF-304W, PetSafe - PUL-250, PetSafe - PUL-275, PetSafe - PUSB-150-19, PetSafe - PUSB-300, PetSafe - PWF19-10762, SportDOG - SBC-18 Collar, SportDOG - SBC-6 Collar, PetSafe - PDT00-10603, PetSafe - PDT00-10676, PetSafe - PIG00-10673, PetSafe - PBC-103, PetSafe - RF-300, PetSafe - RF-304, PetSafe - PUSB-150 |
Terminal Type - Batteries | Pressure |
Number of Cells - Battery | 2 |
Capacity - Batteries | 120mAh |
Description
Battery,6V,Lithium,CR,Ultralast Do
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Noise Canceling Microphone, 9 ft. Cord (HGM77 HighGear)
- CREST HEALTHCARE EconoCall Call Cord, 12' Cord, Jeron 620 8-Pin Din Plug (117728-12)
- DETEX Surface Mount AC / DC Powered Alarm (EAX2500S)
- SKIL Charger40V (SC5364-00)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 2 Pack (ULGED2AAA)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (3-1/2AA-ANMH)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Headset Battery (HS-ZX6000)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-6)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast High Power AA 4 Pack (ULGHP4AA)
- ULTRALAST Battery 4.8 Volt Nickel Metal Hydride Ultralast Dog Collar Battery (DC-17)
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Bar Code Scanner Battery (BCS-25LI)
- Ultralast Disposable Specialty Batteries