Shop All Disposable Specialty Batteries
Ultralast
Battery 3.9 Volt Lithium Polymer Ultralast Cellular Phone/Smart Phone Battery
Mfr # CEL-SMJ7108
Zoro # G0984796
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Voltage 3.9V
- For Use With Samsung - Galaxy J7 2016, Samsung - Galaxy J7 6 Duos TD-LTE, Samsung - Galaxy J7 Metal 2016 Duos LTE, Samsung - SM-J7108, Samsung - SM-J7109, Samsung - SM-J710F/DS, Samsung - SM-J710FN/DS, Samsung - SM-J710GN/DS, Samsung - SM-J710K, Samsung - SM-J710MN/DS, Samsung - Galaxy J7 Core, Samsung - Galaxy J7 Neo 2017 Duos, Samsung - Galaxy J7 Neo 2017 Duos TD-LTE, Samsung - Galaxy J7 Nxt 2017 Duo, Samsung - Galaxy J7 Nxt 2017 Duos TD-LTE, Samsung - Galaxy On8, Samsung - SM-J701F/DS, Samsung - SM-J701M/DS, Samsung - SM-J710FZ
- Length 3.94"
- Width 1.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-SMJ7108
- Zoro # G0984796
- UPC # 728286985681
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 3.94" |
Width | 1.92" |
Height | 0.19" |
Details
Item | Battery |
Battery Chemistry | Lithium |
Voltage | 3.9V |
For Use With | Samsung - Galaxy J7 2016, Samsung - Galaxy J7 6 Duos TD-LTE, Samsung - Galaxy J7 Metal 2016 Duos LTE, Samsung - SM-J7108, Samsung - SM-J7109, Samsung - SM-J710F/DS, Samsung - SM-J710FN/DS, Samsung - SM-J710GN/DS, Samsung - SM-J710K, Samsung - SM-J710MN/DS, Samsung - Galaxy J7 Core, Samsung - Galaxy J7 Neo 2017 Duos, Samsung - Galaxy J7 Neo 2017 Duos TD-LTE, Samsung - Galaxy J7 Nxt 2017 Duo, Samsung - Galaxy J7 Nxt 2017 Duos TD-LTE, Samsung - Galaxy On8, Samsung - SM-J701F/DS, Samsung - SM-J701M/DS, Samsung - SM-J710FZ |
Terminal Type - Batteries | Pressure |
Capacity - Batteries | 3000mAh |
Number of Cells - Battery | 1 |
Description
Battery,3.9V,Lithium Polymer Ultrala
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ABB 3hac051036-001 Battery (3HAC051036-001)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F1)
- MIGHTY MAX BATTERY 12V 9AH Zipp Battery SLA-12V-8AH-T1 Replacement SLA Battery - 8 Pack (ML9-12MP8149114)
- RAM MOUNTS Replacement for RAM Mounts Ram-vb-195 (RAM-VB-195 RAM MOUNTS)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL419)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-U)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14430SL-2P)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-4165)
- ULTRALAST Wireless Speaker Battery, JBL Link 10 JBL GSP103465 (WS-LINK10)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (3-1/2AA-A)
- ENERGIZER Lithium 123 3 V 1.5 Ah Camera Battery 2 pk (EL123APB2)
- Ultralast Disposable Specialty Batteries