Shop All Disposable Specialty Batteries
Ultralast
Battery 3.85 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery
Mfr # CEL-V10
Zoro # G0984927
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium
- Voltage 3.85V
- For Use With LG - F600, LG - H900, LG - H901, LG - H960, LG - H960YK, LG - H961N, LG - H962, LG - H968 Dual Sim, LG - V10, LG - V10 LTE, LG - VS990
- Terminal Type - Batteries Pressure
- Width 2.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-V10
- Zoro # G0984927
- UPC # 728286983328
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Width | 2.3" |
Length | 3.1" |
Height | 0.18" |
Details
Item | Battery |
Battery Chemistry | Lithium |
Voltage | 3.85V |
For Use With | LG - F600, LG - H900, LG - H901, LG - H960, LG - H960YK, LG - H961N, LG - H962, LG - H968 Dual Sim, LG - V10, LG - V10 LTE, LG - VS990 |
Terminal Type - Batteries | Pressure |
Capacity - Batteries | 3000mAh |
Description
Battery,3.85V,Lithium Ion Ultralast
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 8 Pack (ML7-12MP831747936)
- PANASONIC eneloop Rechargeable AA Batteries, Pack/4 (BK-3MCCA4BA)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Schwinn 50CC Newport, Campus (YTX7A-BS303)
- ULTRALAST Ultralast PDA-XM5 Replacement Pioneer Innotek and Samsung Helix Battery (PDA-XM5)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL912)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 9 Volt 12 Pack (UL129VB)
- ULTRALAST Ultralast CEL-GTI9100 Replacement Samsung Galaxy S II Battery (CEL-GTI9100)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast GPS battery (PDA-337LI)
- ULTRALAST Battery 1.55 Volt Silver Oxide Ultralast Watch Battery (UL371)
- ULTRAFIRE Battery 3.7 Volt Lithium Ion Ultrafire Lithium Ion Battery (LION-1865-24-UF)
- Ultralast Disposable Specialty Batteries