Shop All Disposable Specialty Batteries
Ultralast
Battery 3.8 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery
Mfr # CEL-IP6PLS
Zoro # G0984665
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 3.8V
- Battery Chemistry Lithium
- For Use With Apple - A1522, Apple - A1524, Apple - A1593, Apple - iPhone 6 Plus, Apple - iPhone 6+
- Length 4.69"
- Capacity - Batteries 2900mAh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-IP6PLS
- Zoro # G0984665
- UPC # 728286976443
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Length | 4.69" |
Height | 0.13" |
Width | 1.9" |
Details
Item | Battery |
Voltage | 3.8V |
Battery Chemistry | Lithium |
For Use With | Apple - A1522, Apple - A1524, Apple - A1593, Apple - iPhone 6 Plus, Apple - iPhone 6+ |
Capacity - Batteries | 2900mAh |
Terminal Type - Batteries | Ribbon Cable |
Description
Battery,3.8V,Lithium Ion Ultralast C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LEICA GEB212 BATTERY (GEB212 BATTERY:)
- ILC Replacement for HP Hewlett Packard 607763-001 Battery (607763-001 BATTERY HP HEWLETT PACKARD)
- MAXELL Silver Oxide Watch Battery SR521SW Low Drain Replaces 379, PK 5 (SR521SW)
- ANTAIRA Industrial Gigabit Enhanced PoE++ Injector - 1-10/100/1000Base-T(X) (INJ-C201G-bt-100-24-T)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast MP3 Battery (PDA-139LI-30G)
- ULTRALAST Battery 8.4 Volt Nickel Metal Hydride Ultralast Rechargeable 9 Volt Battery (UL9V)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-27910)
- ULTRALAST Battery 1.55 Volt Silver Oxide Ultralast Watch Battery (UL357)
- ULTRALAST Lithium 14430 Batteries for Solar Lighting, Pack/2 (UL14430SL-2P)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL18500SL-2P)
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Lithium Ion Battery (LION-1865-26)
- Ultralast Disposable Specialty Batteries