Shop All Disposable Specialty Batteries
Ultralast
Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery
Mfr # CEL-U2800
Zoro # G0984988
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Chemistry Lithium Ion (ICR/CGR/LIR)
- Voltage 3.7V
- For Use With Vodafone - 715, Vodafone - 716, Vodafone - 736, Go Phone - U2800A, Huawei - HWM636, Huawei - M318, Huawei - M635, Huawei - M636, Huawei - Pinnacle, Huawei - Pinnacle 2, Huawei - U2801, Vodafone - V715, Vodafone - V716, Vodafone - V839, Vodafone - VF715, Vodafone - VF716, Vodafone - VF736, Huawei - U2800, Huawei - U120, Huawei - U121
- Terminal Type - Batteries Pressure
- Height 0.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # CEL-U2800
- Zoro # G0984988
- UPC # 728286978249
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 0.22" |
Length | 2.2" |
Width | 2.19" |
Details
Item | Battery |
Battery Chemistry | Lithium Ion (ICR/CGR/LIR) |
Voltage | 3.7V |
For Use With | Vodafone - 715, Vodafone - 716, Vodafone - 736, Go Phone - U2800A, Huawei - HWM636, Huawei - M318, Huawei - M635, Huawei - M636, Huawei - Pinnacle, Huawei - Pinnacle 2, Huawei - U2801, Vodafone - V715, Vodafone - V716, Vodafone - V839, Vodafone - VF715, Vodafone - VF716, Vodafone - VF736, Huawei - U2800, Huawei - U120, Huawei - U121 |
Terminal Type - Batteries | Pressure |
Capacity - Batteries | 950mAh |
Number of Cells - Battery | 1 |
Description
Battery,3.7V,Lithium Ion Ultralast C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 3.7 Volt Lithium Ion Dantona Lithium Ion Battery (LION-1865-26)
- ERGOGUYS Eg-Ergoarm Adjust Armrest W/O Mousepad (SA-500P)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Triumph 1215cc Tiger Explorer 2012-2016 (YTX20L-BSGEL209)
- ULTRALAST Lithium 14500 Batteries for Solar Lighting, Pack/2 (UL14500SL-2P)
- ULTRALAST Replacement Battery for American Telecom E30021CL Cordless Phone (BATT-E30025CL)
- ULTRALAST Cell Phone Battery, ZTE Jasper Lte, Z718, Z718TL, Li3820T43P3h604655 (CEL-JASLTE)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 4 Pack (ULGED4AAA)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (BATT-ER1)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Headset Battery (HS-ZX6000)
- ILC Replacement For ENERGIZER, A27BPZ (A27BPZ)
- Ultralast Disposable Specialty Batteries