Shop All Disposable Specialty Batteries
Ultralast
Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery
Mfr # UL107
Zoro # G2224641
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Chemistry Nickel Metal Hydride (NiMH)
- Battery Capacity 650 mAh
- Voltage 3.6V DC
- For Use With Panasonic - KX-TG3021S, Panasonic - KX-TG3031S, Panasonic - KX-TG3032B, Panasonic - KX-TG3032PK, Panasonic - KX-TG3033PK, Panasonic - KX-TG3033S, Panasonic - KX-TG3034B, Panasonic - KX-TG3034PK, Panasonic - KX-TG6021M, Panasonic - KX-TG6022B, Panasonic - KX-TG6051M, Panasonic - KX-TG6052B, Panasonic - KX-TG6052PK, Panasonic - KX-TG6053PK, Panasonic - KX-TG6053S, Panasonic - KX-TG6054B, Panasonic - KX-TG6054PK, Panasonic - KX-TG6071M, Panasonic - KX-TG6072B, Panasonic - KX-TG6072PK, Panasonic - KX-TG6073PK, Panasonic - KX-TG6073S, Panasonic - KX-TG6074B, Panasonic - KX-TG6074PK, Panasonic - KX-TGA300B, Panasonic - KX-TGA600B, Panasonic - KX-TGA600M, Panasonic - KX-TGA600S
- Application Phone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultralast
- MFR # UL107
- Zoro # G2224641
- UPC # 076097601079
- Country of Origin China
- Category Disposable Specialty Batteries
Details
Item | Battery,3.6V,Nickel Metal Hydride Ul |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Battery Capacity | 650 mAh |
Voltage | 3.6V DC |
For Use With | Panasonic - KX-TG3021S, Panasonic - KX-TG3031S, Panasonic - KX-TG3032B, Panasonic - KX-TG3032PK, Panasonic - KX-TG3033PK, Panasonic - KX-TG3033S, Panasonic - KX-TG3034B, Panasonic - KX-TG3034PK, Panasonic - KX-TG6021M, Panasonic - KX-TG6022B, Panasonic - KX-TG6051M, Panasonic - KX-TG6052B, Panasonic - KX-TG6052PK, Panasonic - KX-TG6053PK, Panasonic - KX-TG6053S, Panasonic - KX-TG6054B, Panasonic - KX-TG6054PK, Panasonic - KX-TG6071M, Panasonic - KX-TG6072B, Panasonic - KX-TG6072PK, Panasonic - KX-TG6073PK, Panasonic - KX-TG6073S, Panasonic - KX-TG6074B, Panasonic - KX-TG6074PK, Panasonic - KX-TGA300B, Panasonic - KX-TGA600B, Panasonic - KX-TGA600M, Panasonic - KX-TGA600S |
Application | Phone |
Features | Battery Rechargeable |
Description
Battery,3.6V,Nickel Metal Hydride Ul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO Cortelco 255444-VBA-20MD Wall Phone Value Line - Ash (255444-VBA-20MD)
- BATTERY CLERK AJC® Allied Healthcare Products G180 Suction Unit 12V 4.5Ah Medical Battery (G180 Suction Unit-12V-4.5Ah)
- BOSCH Battery and Charger, (1) 2.0 Ah, Li-Ion (GXS12V-01N12)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-I9300)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Universal Remote Control Battery (URC-MX980)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast GPS battery (PDA-200LI)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14430SL-2P)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Lithium Photo Battery (ULCRP2)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL956)
- FEDCO BATTERIES FedCo Batteries Compatible with Panasonic BR-2-3AE2SP 3.0V 1200mAh 2-3 A Size Lithium Cell For Printed Circuit Applications (BR-2/3AE2SP)
- Ultralast Disposable Specialty Batteries