Shop All Disposable Specialty Batteries
Ultralast
Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery
Mfr # BATT-513
Zoro # G2223250
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 2.4V DC
- Battery Chemistry Nickel Metal Hydride (NiMH)
- Battery Capacity 1500 mAh
- For Use With Panasonic - KX-TG2208, Panasonic - KX-TG2214, Panasonic - KX-TG2216, Panasonic - KX-TG2224, Panasonic - KX-TG2226, Panasonic - KX-TG2235, Panasonic - KX-TG2238, Panasonic - KX-TG2248, Panasonic - KX-TG225, Panasonic - KX-TG2258, Panasonic - KX-TGA228S
- Features Battery Rechargeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultralast
- MFR # BATT-513
- Zoro # G2223250
- UPC # 728286205130
- Country of Origin China
- Category Disposable Specialty Batteries
Details
Item | Battery,2.4V,Nickel Metal Hydride Ul |
Voltage | 2.4V DC |
Battery Chemistry | Nickel Metal Hydride (NiMH) |
Battery Capacity | 1500 mAh |
For Use With | Panasonic - KX-TG2208, Panasonic - KX-TG2214, Panasonic - KX-TG2216, Panasonic - KX-TG2224, Panasonic - KX-TG2226, Panasonic - KX-TG2235, Panasonic - KX-TG2238, Panasonic - KX-TG2248, Panasonic - KX-TG225, Panasonic - KX-TG2258, Panasonic - KX-TGA228S |
Features | Battery Rechargeable |
Application | Phone |
Description
Battery,2.4V,Nickel Metal Hydride Ul
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for UPS APC BackUPS RS 1500VA - 2 Pack (ML7-12MP2368136)
- ENERGIZER Coin Cell, 377, 1.5V, PK2 (377BPZ-2)
- LG ELECTRONICS 24X SATA Super-Multi DVD Internal Rewriter, Bulk (GH24NSC0B)
- BASEBALLBEYOND 4.75 in. Quarterback Playbook Wristband - Small (BA47511)
- ULTRALAST Battery 12 Volt Lead Acid Ultralast Camcorder Battery (CAM-350)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-E4210)
- ULTRALAST Battery 3 Volt Lithium Ion Ultralast Rechargeable Lithium Battery (ULCR123R1)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (UL958)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Portable Reader Battery (PRB-42)
- DURACELL Battery, Size N, Alkaline, 1.5V, PK2 (MN9100)
- Ultralast Disposable Specialty Batteries