Shop All Pet Collars
Ultrahund
Ultrahund Play Regular Collar 1" BLACK 18"
Mfr # 4128-BK-18
Zoro # G4741015
product price: $15.75
/ea
Sold in multiples of 2 for $31.50
$31.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrahund
- MFR # 4128-BK-18
- Zoro # G4741015
- UPC # 692231004331
- Country of Origin Canada
- Category Pet Collars
Dimensions
Width | 1" |
Length | 18" |
Details
Item | Dog Collar |
Color | Black |
Description
Go for a walk in comfort and style! This first-class line of Play Regular Collars are fashioned from genuine polymer-coated webbing. These pieces are a benchmark of the collection and attention to detail.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Shear Pruning Scabbard Leather (AC 7220)
- POOPY POUCH Bag Dispenser, Tan (PP-EXP-BEIGE)
- MTD Arm Kit-Deck Idler (759-04324B)
- GARDEN ZONE CLOTH HDW 24""X5' 1/4"" (122405)
- ULTRAHUND Ultrahund Play Glow Collar 3/4" RED 16" (4123-RE-16)
- ULTRAHUND Ultrahund Play Glow Collar 1" ROYAL 18" (4124-RY-18)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 22" (4128-BK-22)
- ULTRAHUND Ultrahund Play Adjustable Collars 1" RED (4132-RE)
- WESTMINSTER PET PRODUCTS Nylon Dog Collar (31424)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- WESTMINSTER PET PRODUCTS Dog Choke Chain (71182)
- Ultrahund Pet Collars