Shop All Pet Collars
Ultrahund
Ultrahund Play Glow Collar 3/4" RED 16"
Mfr # 4123-RE-16
Zoro # G4735850
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultrahund
- MFR # 4123-RE-16
- Zoro # G4735850
- UPC # 692231004171
- Country of Origin Canada
- Category Pet Collars
Dimensions
Width | 3/4" |
Length | 16" |
Details
Item | Dog Collar |
Color | Red |
Description
Ultrahund Play Glow Collar is made of strong, durable and waterproof polymer-coated material. This stylish "glow in the dark" line of collars are a model of upscale durability. Made for comfort, style, and safety, this line delivers the perfect balance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Cordless Lawn Mower Replacement (MJ401C-BLD)
- BRIGGS & STRATTON Filter, Fuel (394358S)
- GARDENWARE ZL0014-8MIL Large Green Tapener Plant Tie Tape 180-ft. 8-MIL (GA2509070)
- WESTWARD Wheel and Hub, PK2 (TT413049666G)
- ULTRAHUND Ultrahund Play Glow Collar 1" ROYAL 18" (4124-RY-18)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 22" (4128-BK-22)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 18" (4128-BK-18)
- ULTRAHUND Ultrahund LED Adjustable Collar YELLOW (4139-YE)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- DOGTRA No Bark Collar Small / Medium Black (YS300)
- OMNI PET Omni Pet 445-10851 Omni Pet No.100LK-BK22 Leather Spiked 1-Ply Latigo Collar 1inx 22in Color Black (445-10851)
- Ultrahund Pet Collars