Shop All Pet Collars
Ultrahund
Ultrahund Play Glow Collar 1" ROYAL 18"
Mfr # 4124-RY-18
Zoro # G4765689
product price: $16.19
/ea
Sold in multiples of 2 for $32.38
$32.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrahund
- MFR # 4124-RY-18
- Zoro # G4765689
- UPC # 692231003716
- Country of Origin Canada
- Category Pet Collars
Dimensions
Width | 1" |
Length | 18" |
Details
Item | Dog Collar |
Color | Royal |
Description
Ultrahund Play Glow Collar is made of strong, durable and waterproof polymer-coated material. This stylish "glow in the dark" line of collars are a model of upscale durability. Made for comfort, style, and safety, this line delivers the perfect balance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAS CHOICE Flake Animal Bedding, Softwood, Natural (532.67P2LGEAC)
- BRIGGS & STRATTON Retaining Ring (691265)
- MI-T-M Detergent Injector Kit (70-0196)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- ULTRAHUND Ultrahund LED Adjustable Collar YELLOW (4139-YE)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 22" (4128-BK-22)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 18" (4128-BK-18)
- LUPINE 0.75 x 9-14 in. Adjustable Dog Collar (256998)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZA3301 22 16 GG Martingale Collar 22-34 In Bluebird (ZA3301 22 16)
- DT SYSTEMS DT Systems IDTPLUS Micro-iDT PLUS Remote Trainer (IDTPLUS)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- Ultrahund Pet Collars