Shop All Pet Collars
Ultrahund
Ultrahund Play Adjustable Collars 1" RED
Mfr # 4132-RE
Zoro # G4774280
product price: $15.15
/ea
Sold in multiples of 2 for $30.30
$30.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16? – 22?
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultrahund
- MFR # 4132-RE
- Zoro # G4774280
- UPC # 692231041282
- Country of Origin Canada
- Category Pet Collars
Dimensions
Length | 16? – 22? |
Width | 1" |
Details
Item | Dog Collar |
Color | Red |
Description
Ultrahund Play Adjustable Collars are at the apex of versatility. Made of strong, durable and waterproof polymer-coated webbing, these canine products are guaranteed to last for years. Entirely adaptable, these collars adjust to a perfect fit. Fabricated with tough and durable fittings, Ultrahund Play Adjustable Collars are perfect for the cottage, swimming, as well as all sorts of weather. When it comes to collars, choose the products that will withstand the rigors of canine life!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEWETT CAMERON COMPANIES Jewett Cameron Perimeter Patrol Steel Base Plate, 24inL x 9inW (RF30005)
- OREGON Wheel - Murray Replacement (72-004)
- OREGON Gatorline String Trimmer .095 x 866 ft. (20-102)
- ZORO SELECT 5 ft 8 in x 7 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV6)
- ULTRAHUND Ultrahund Play Glow Collar 1" ROYAL 18" (4124-RY-18)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 18" (4128-BK-18)
- ULTRAHUND Ultrahund Play Regular Collar 1" BLACK 22" (4128-BK-22)
- ULTRAHUND Ultrahund LED Adjustable Collar YELLOW (4139-YE)
- QUALITYCARE Philadelphia Cervical Collar - Medium (QU159792)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- PDQ PDQ 12922 22 in. Choke Chain Collar (8299216)
- Ultrahund Pet Collars