Shop All Disposable Shoe Covers
Ultragrip
UltraGrip™ Boot Cover, Anti-Skid Sole, Ankle Ties, XL, PK200
Mfr # BT-A1313-B
Zoro # G5469331
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microbreathe
- Color White
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ultragrip
- MFR # BT-A1313-B
- Zoro # G5469331
- Country of Origin Sri Lanka
- Category Disposable Shoe Covers
Dimensions
Length | 15" |
Details
Item | Boot Cover,Anti-Skid Sole,XL,Package Quantity 200 |
Material | Microbreathe |
Color | White |
Description
Boot Cover,Anti-Skid Sole,XL,Package Quantity 200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Type O Class 1 Breakaway Sash, 3X (8140BA)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-12 (SPB-12)
- MICHELIN Athletic Shoe, W, 10 1/2, Black (MIC0003)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- SAS SAFETY Polypropylene Shoe Cover, Large, 10 Packs of 4 Pairs 40 Pairs Total, 80PK (6884-40)
- IMPACT PRODUCTS SHOECOVER, POLYLITE, 16in, 300PK (IMPM2105BNS16)
- IMPACT PRODUCTS PolyLite Shoe Covers, 18", 150PR/CT, Blue, PK150 (IMPM2105BNS18)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, L, White, PK200 (SH-E1316-BH)
- KEYSTONE SAFETY Shoe Covers, L, White, Polypropylene, PK300 (SC-NWI-NS-LRG-WHITE)
- MAGID EconoWear 15 Tyvek Boot Covers (SC167)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- Ultragrip Disposable Clothing