Shop All Evaporative Cooler Pads and Accessories
This Product is Discontinued
Ultracool
Evaporative Cooling Pad, 24x4x27-1/8 in. (Discontinued)
Mfr # EP40
Zoro # G3133207
This Product is Discontinued
Key Features
- Environmental Applications Residential/Commercial/Industrial
- Height 27 1/8 in
- Width 24 in
- Depth 4 in
- Pad Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultracool
- MFR # EP40
- Zoro # G3133207
- UPC # 009009271909
- Country of Origin Unknown
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 27 1/8 in |
Width | 24 in |
Depth | 4 in |
Evaporative Cooler Pad Depth | 4" |
Evaporative Cooler Pad Height | 27-1/8" |
Evaporative Cooler Pad Width | 24" |
Details
Environmental Applications | Residential/Commercial/Industrial |
Pad Material | Polyester |
Item | Evaporative Cooling Pad |
Evaporative Cooling Pad Item | Evaporative Cooler Pad |
Pad Features | Evaporative, Air Filter |
For Use With | Evaporator Cooler Mfr. No. ECR 4000, ECR4500 |
Evaporative Cooler Pad Item | Evaporative Cooler Pad |
Description
Evaporative Cooling Pad, Environmental Applications Residential/Commercial/Industrial, Height 27-1/8 In., Width 24 In., Depth 4 In., Pad Material Polyester, Pad Features Evaporative, Air Filter, For Use With Evaporator Cooler Mfr. No. ECR 4000, ECR4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.