Shop All Air Cleaners and Accessories
Ultra-Sun
Replacement UV Bulb, 25 Watt, PK2
Mfr # 1RK019
Zoro # G0583536
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 25 W Germicidal UV Lamp
- For Use With 2YGA5, 2YGA3
- Number of Bulbs 2
- Pack Quantity 2
- Compatible Manufacturer Model Number Trio-1200, Trio-2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Sun
- MFR # 1RK019
- Zoro # G0583536
- UPC # 090747955688
- Country of Origin Hungary
- Category Air Cleaners and Accessories
Dimensions
Bulb Length | 22 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Replacement UV Bulb |
Type | 25 W Germicidal UV Lamp |
For Use With | 2YGA5, 2YGA3 |
Number of Bulbs | 2 |
Pack Quantity | 2 |
Compatible Manufacturer Model Number | Trio-1200, Trio-2000 |
Bulb Wattage | 25 W |
Description
Replacement UV Bulb, Bulb Length 22 in, Compatible Grainger Part Number 2YGA3, 2YGA5, Compatible Manufacturer Model Number Trio-1200, Trio-2000, Number of Bulbs 2, Bulb Wattage 25 W, Manufacturer Warranty Length 1 yr, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL4)
- WHITE-RODGERS 1F82-261 24V Multi-Stage Heat (1F82-261)
- RENEWABLE LUBRICANTS Vacuum Pump Oil, 10W-30, Pail, Yellow, 5 gal. (84104)
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD (EZ-40288)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- Ultra-Sun Air Cleaners and Accessories