Shop All Air Cleaners and Accessories
Ultra-Sun
Replacement Kit, For Use With 2YGA3
Mfr # 1RK018
Zoro # G0379407
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MERV 11 Filter and Two 25 W Germicidal UV Lamps
- For Use With 2YGA3
- Number of Bulbs 2
- Bulb Wattage 25 W
- Compatible Manufacturer Model Number Trio-2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Sun
- MFR # 1RK018
- Zoro # G0379407
- UPC # 090747955640
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Replacement Kit |
Type | MERV 11 Filter and Two 25 W Germicidal UV Lamps |
For Use With | 2YGA3 |
Number of Bulbs | 2 |
Bulb Wattage | 25 W |
Compatible Manufacturer Model Number | Trio-2000 |
Pack Quantity | 2 |
Description
Replacement Kit, Compatible Grainger Part Number 2YGA3, Compatible Manufacturer Model Number Trio-2000, Number of Bulbs 2, Bulb Wattage 25 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Thermostat, 200 deg. -550 deg. F, 1/4" (4290-020)
- DURAVENT 7" BVENT Wall Thimble (7BVWT)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- SUPCO Capillary Tube, .055 ID x 11 ft. (BC55X11)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- ULTRA-SUN Replacement Kit, 1 Filter, 2 Bulbs (1RK020)
- HUSQVARNA Portable Air Scrubber, 2 Speeds, 120V (A2000)
- Ultra-Sun Air Cleaners and Accessories