Shop All Air Cleaners and Accessories
Ultra-Sun
Replacement Kit, 1 Filter, 2 Bulbs
Mfr # 1RK020
Zoro # G3177255
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MERV 11 Filter and Two 25 W Germicidal UV Lamps
- For Use With 2YGA5
- Bulb Wattage 25 W
- Number of Bulbs 2
- Compatible Manufacturer Model Number Trio-1200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Sun
- MFR # 1RK020
- Zoro # G3177255
- UPC # 090747955657
- Country of Origin United States
- Category Air Cleaners and Accessories
Details
Item | Replacement Kit |
Type | MERV 11 Filter and Two 25 W Germicidal UV Lamps |
For Use With | 2YGA5 |
Bulb Wattage | 25 W |
Number of Bulbs | 2 |
Compatible Manufacturer Model Number | Trio-1200 |
Description
Replacement Kit, MERV 11 Filter and Two 25 W Germicidal UV Lamps, For Use With 2YGA5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, Portable, 1 gal, 750 sq. ft., Portable, White (AUV20AWHT)
- AIRSEPT Connector 45deg, For 1/2inTube to #8 Hose (76711)
- SUPER SPACER Black 3/16-in Thick x 5/16-in Wide Edgetech 66 Foot Roll (SS316516BL)
- ILC FILTER 16X25X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJY-4)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- GROVPURE Aspen H13 Hepa Air Purifier (GROV1)
- Ultra-Sun Air Cleaners and Accessories