Shop All Air Cleaner Filters
Ultra-Sun
Replacement Filter, For Use With, 2YGA5
Mfr # 1RK021
Zoro # G1631585
product price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 25 in x 16 in x 4 in
- MERV 11
- Nominal Height 25 in
- Nominal Width 16 in
- Nominal Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Sun
- MFR # 1RK021
- Zoro # G1631585
- UPC # 090747714148
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 25 in x 16 in x 4 in |
Nominal Height | 25 in |
Nominal Width | 16 in |
Nominal Depth | 4 in |
Actual Depth | 4 in |
Actual Height | 16 in |
Actual Width | 25 in |
Details
MERV | 11 |
For Use With | 2YGA5 |
Item | Air Cleaner Filter |
Frame Included | Yes |
Filter Efficiency | 85% |
Number of Filters | 1 |
Includes Frame | Yes |
Performance Rating | MERV 11 |
Pack Quantity | 1 |
Compatible Manufacturer Model Number | 2YGA5 |
Filters Down To | 1 micron |
Media Material | Synthetic |
Filters Out | Auto Emission Particulates, Dust |
Filter Type | Pleated |
Filter Layer Type | Media |
Type | Replacement Filter |
Description
Air Cleaner Filter, Filter Type Pleated, Performance Rating MERV 11, Actual Depth 4 in, Actual Height 16 in, Actual Width 25 in, Compatible Grainger Part Number 2YGA5, Compatible Manufacturer Model Number 2YGA5, Number of Filters 1, Media Material Synthetic, Filter Layer Type Media, Nominal Depth 4 in, Nominal Height 25 in, Nominal Width 16 in, Filters Down To 1 micron, Filters Out Auto Emission Particulates, Dust, Filter Efficiency 85 Percent, Includes Frame Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Temp/Pressure Gauge, 0/200, Bottom Mount (0121665)
- RHEEM Blower Wheel, 3/4"Bore 12X11 (70-40514-01)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 5in ID (01-226-5)
- IMPERIAL Refrigerant Recovery Tool (PT-109)
- ULTRA-SUN Replacement Filter, MERV 11, For 2YGA3 (1RK016)
- ULTRA-SUN Replacement Filter Kit, For 2YGA6 (1RK001)
- HONEYWELL True HEPA Air Purifier, Black (HPA300)
- JONARD TOOLS Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4 (SA-9-115)
- JONARD TOOLS Fume Absorber w/Articulating Arm (SA-91)
- AEROSPACE AMERICA 16"x16"x6" HEPA FILTER HI-CAP RATED WOOD FRAME (9145-03)
- DAYTON Fiberglass Pad Pre-filter (2HNT4)
- Ultra-Sun Air Cleaner Filters