Shop All Air Cleaners and Accessories
Ultra-Sun
Replacement 50 Watt UV Bulb, For 2YGA4
Mfr # 1LT50
Zoro # G2462835
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 50 W Germicidal Lamp
- For Use With Mfr. No. BAT-50
- Compatible Manufacturer Model Number Duo-2000
- Pack Quantity 1
- Number of Bulbs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Sun
- MFR # 1LT50
- Zoro # G2462835
- UPC # 090747955527
- Country of Origin Hungary
- Category Air Cleaners and Accessories
Dimensions
Bulb Length | 17 1/2 in |
Details
Item | Replacement UV Bulb |
Type | 50 W Germicidal Lamp |
For Use With | Mfr. No. BAT-50 |
Compatible Manufacturer Model Number | Duo-2000 |
Pack Quantity | 1 |
Number of Bulbs | 1 |
Bulb Wattage | 50 W |
Description
Replacement UV Bulb, Bulb Length 17 1/2 in, Compatible Grainger Part Number 56HW36, Compatible Manufacturer Model Number Duo-2000, Number of Bulbs 1, Bulb Wattage 50 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 1-1/4 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X1-1/4X0.175E-PK2)
- ERIE Valve, 2 Way, Inverted Flare, 3/4 in. (VT2343)
- BROWNING A46 Browning Super Grip Belt (A46)
- GLOBAL INDUSTRIAL Commercial Grade Refrigeration Dehumidifier, 145 Pints Day Dehumidification with Water Pump (653660)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- OMNITEC DESIGN Flexible Duct 10 dia., Mylar, 25 ft. L (OAD10)
- Ultra-Sun Air Cleaners and Accessories