Shop All Air Cleaners and Accessories
Ultra-Sun
Portable Air Cleaner, 5 Stage Media/UV
Mfr # SP-20C
Zoro # G0898816
product price: $830.00
/ea
Free Shipping & Returns
$830.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 286 cfm
- Color White
- Type 5-Stage
- For Use With Up to 2000 sq ft Room size
- Width 21 to 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Sun
- MFR # SP-20C
- Zoro # G0898816
- UPC # 090747743261
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | 11 to 20 in |
Hose Dia. (In.) | 1-1/8 |
Duct Height (In.) | 19-3/4 |
Height (In.) | 18 in |
Depth (In.) | 8 in |
Width (In.) | 22 in |
Cord Length (Ft.) | 8 |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 18 in x 22 in x 8 in |
Overall Width | 22 in |
Overall Depth | 8 in |
Overall Height | 18 in |
Power Cord Length | 8 ft |
Overall HxWxD | 18 in x 22 in x 8 in |
Overall H x W x D | 18 in x 22 in x 8 in |
Description
Portable Air Cleaner,1200cfm,2,000sq ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Portable Air Conditioner (ZCP08SA)
- PLASTIC SUPPLY Tee, 12 in Duct Dia, Type I PVC, 22-3/4" L (PVCT12)
- DANFOSS Coil, 110V 10W 50/60Hz (018F6192)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- ULTRA-SUN Replacement Kit, 1 Filter, 2 Bulbs (1RK020)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- SOLBERG HEPA Filter Element, 1 cfm, 0.3 Micron (HE04)
- Ultra-Sun Air Cleaners and Accessories