Shop All Air Cleaners and Accessories
Ultra-Sun
Air Treatment System, 3 Stage, 2000 CFM
Mfr # Trio-2000
Zoro # G2077704
product price: $896.99
/ea
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type 3-Stage
- Width 21 to 30 in
- Voltage 120 V AC
- Height Greater than 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra-Sun
- MFR # Trio-2000
- Zoro # G2077704
- UPC # 090747954865
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 21 to 30 in |
Height | Greater than 20 in |
Cord Length (Ft.) | 7 |
Height (In.) | 21 in |
Depth (In.) | 25 in |
Width (In.) | 10 1/4 in |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 21 in x 10-1/4 in x 25 in |
Overall Width | 25 in |
Overall Height | 21 in |
Overall Depth | 10 in |
Fits HVAC System Size | Up to 5 tons |
For Duct Cut-Out Height | 20 in |
Compatible HVAC System Size | 1.5 to 5 tons |
Overall HxWxD | 21 in x 25 in x 10 in |
Duct Insertion Length | 25 in |
For Duct Cut-Out HxW | 20 in x 12 in |
For Duct Cut-Out Width | 12 in |
Overall H x W x D | 21 in x 25 in x 10 in |
Description
Air Treatment System, Compatible HVAC System Size 1.5 to 5 tons, Maximum Air Flow Capacity 2000 cfm, Voltage 120 V AC, Maximum Coverage Area 3,000 sq ft, Filters Out Bacteria, Dander, Dust, Fungi, Mold, Odors, Pollen, Smoke, Viruses, VOCs, Mounting Location Return Duct, For Duct Cut-Out Height 20 in, For Duct Cut-Out Width 12 in, Filters Included Pleated (Primary), Number of UV-C Bulbs 2, Duct Insertion Length 25 in, Install Angle Standard Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Wicking Filter for Mfr. No. MA1201 (MAF1)
- AIR HANDLER Pleated Air Filter, 14x20x2 MERV 8, High Capacity, Synthetic, 6B969, White (6B969)
- J & D MANUFACTURING J and D VES24C 24 In. Shutter Exhaust Fan With Cord (VES24C)
- TEMPCO Cartridge Immersion Heater, 2000W (HDL00009)
- ULTRA-SUN Replacement Kit, 1 Filter, 2 Bulbs (1RK020)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- ULTRA-SUN Replacement 50 Watt UV Bulb, For 2YGA4 (1LT50)
- ULTRA-SUN Replacement Kit, For Use With 2YGA3 (1RK018)
- ULTRA-SUN Air Treatment System, 3 Stage, 1200 CFM (Trio-1200)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- Ultra-Sun Air Cleaners and Accessories