Shop All Outdoor Benches
Ultra Site
Lexington 8' Green Slat Bench with Backrest 99'' x 26 7/8'' x 35 1/2''
Mfr # 38A954S8GN
Zoro # G811589739
product price: $3,198.99
/ea
Free Shipping & Returns
$3,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A954S8GN
- Zoro # G811589739
- Country of Origin United States
- Category Outdoor Benches
Description
Enhance your outdoor space with this Ultra Site Lexington 8' green slat bench with backrest. This bench boasts a spacious 99'' long design providing plenty of space for guests to sit. It has bold vertical slats and it features an attractive green color to complement your outdoor venue. Thanks to the convenient backrest this bench provides extra comfort and support.This bench is made with a highly durable UltraCoat thermoplastic coating. This specialized coating has a smooth shiny finish to prevent mold and mildew buildup and it ensures no runs or drips. It is resistant to cutting and vandalism but it can be easily repaired as needed. This durable coating also offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time.This bench has a solid foundation thanks to the 1 1/2'' thick cast aluminum frame. It is made with all stainless steel hardware for corrosion resistance. This bench is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 99''Width: 26 7/8''Seat Height: 18 1/8''Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRONOMICS Gronomics VG 32-45 Vertical Garden Planter 32 W x 45 H x 9 D in. (VG 32-45)
- CLASSIC ACCESSORIES Cover, Grill, Large, 64" (73922)
- MILWAUKEE TOOL M18 FUEL 10" Pole Saw Kit w/ QUIK-LOK (2825-21PS, 48-11-1880)
- JACKS IMPORTS Apple Mullen Shaped Mouth Dee Ring Bit 5" (762-5)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- GLOBAL INDUSTRIAL 6' Fold In Half Bench, White (436979)
- JACK POSTRP 5' Trad Swing Seat (H-25)
- SEASONAL TRENDS Glider Bench Decorative Steel (XG239)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- Ultra Site Outdoor Benches