Shop All Outdoor Benches
Ultra Site
Lexington 8' Blue Diamond Bench with Backrest 99'' x 26 7/8'' x 35 1/2''
Mfr # 38A954V8BL
Zoro # G811589753
product price: $2,069.99
/ea
Free Shipping & Returns
$2,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ultra Site
- MFR # 38A954V8BL
- Zoro # G811589753
- Country of Origin United States
- Category Outdoor Benches
Description
Enhance your outdoor space with this Ultra Site Lexington 8' blue diamond bench with backrest. This bench boasts a spacious 99'' long design providing plenty of space for guests to sit. It has a diamond pattern and it features an attractive blue color to complement your outdoor venue. Thanks to the convenient backrest this bench provides extra comfort and support.This bench is made with a highly durable UltraCoat thermoplastic coating. This specialized coating has a smooth shiny finish to prevent mold and mildew buildup and it ensures no runs or drips. It is resistant to cutting and vandalism but it can be easily repaired as needed. This durable coating also offers superior adhesion to withstand outdoor use and it is UV-protected to prevent fading over time.This bench has a solid foundation thanks to the 1 1/2'' thick cast aluminum frame. It is made with all stainless steel hardware for corrosion resistance. This bench is portable and can be easily moved but it can also be surface mounted for permanent installation.Overall Dimensions:Length: 99''Width: 26 7/8''Seat Height: 18 1/8''Height: 35 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- RAIN BIRD 1/2 in. Barbed Drip Irrigation Tee 4 pk (BT50/4PKS)
- NATURES WAY Traditional Plastic Window Hummingbird Feeder (TWF1)
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-10X10)
- VESTIL Expanded Metal Bench, 96", Brown (BEN-MX-96-BN)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Green (695741GN)
- GLOBAL INDUSTRIAL 6' Aluminum Park Bench with Backrest, Black (436978BK)
- EAGLE GROUP Gowning Bench, Stainless Steel, 12"Wx72"L (CRB1272)
- INTERNATIONAL CARAVAN Resin Wicker Hanging Loveseat Swing, Antique Black (3183-AB)
- GLOBAL INDUSTRIAL Workbench Top, ESD Safety Edge, 72inW x 36inD x 1-1/4in Thick (706361)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- Ultra Site Patio Furniture